Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roche Diagnostics ACCU-CHEK Safe-T-Pro Uno Lancets

Catalog No. 22045100 Shop All Roche Diagnostics Products
Change view
Click to view available options
Needle Gauge:
28g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22-045-100 28g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-045-100 Supplier Roche Diagnostics Supplier No. 05888662160
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to reduce the spread of infection and meet the latest safety requirements while minimizing pain for patients. Roche Diagnostics Accu-Chek Safe-T-Pro Uno Lancets are suitable for all blood sample needs.

Each Accu-Chek lancet has a retractable needle designed to reduce the spread of infection and meet the latest safety requirements.
  • 1.5 mm depth setting
  • 28 g retractable needle
  • Approved for use with neonates
  • Release button
  • Sterility cap
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Model Safe-T-Pro Uno
Needle Gauge 28g
For Use With (Application) Blood sampling
Style Retractable needle
Color White and Yellow
Depth (English) 1.5mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.