Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Space Accu Lab Table with Epoxy Top, Adjustable Height

Catalog No. 13753109 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 29 to 36 in.
30 x 60 x 29 to 36 in.
30 x 72 x 29 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
13-753-109 30 x 60 x 29 to 36 in.
13-753-102 30 x 48 x 29 to 36 in.
13-753-111 30 x 72 x 29 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-753-109 Supplier Diversified Space Supplier No. DMLT6030G6OW
Add to Cart
Add to Cart

The versatile Accu Lab Table is designed to support laboratory, research, and educational environments. Its adaptable design and accessory compatibility make it a practical foundation for science classrooms, chemistry labs, and technical learning spaces.

  • Heavy-duty steel construction
  • Glide base
  • Epoxy lab table
  • Adjustable height
  • Constructed from 14-gauge steel tubing to provide strength, stability and long-term durability in demanding lab environments.
  • Chemically resistant finish
  • Finished with a chemically resistant epoxy powder coat designed to withstand everyday laboratory use.
  • Earth-friendly UV coating stands up to chemicals, spills and anything a classroom throws its way.
  • SEFA compliant
  • Designed to meet SEFA standards for laboratory furniture performance and durability
  • Fully assembled

Specifications

Product Type Lab Table
Top Style Epoxy
Adjustable Yes
With Tilt No
No. of Drawers None
Footrest No
Width (Metric) 152.4 cm
Warranty 2 Years
Weight (Metric) 34.02 kg
No. of Doors None
With Casters No
No. of Shelves None
Weight (English) 75 lb.
Load Bearing Capacity (Metric) 907.18 kg
Load Bearing Capacity (English) 2000 lb.
Includes Glides
Frame Material Steel
Autoclavable Not Autoclavable
Depth (Metric) 76.2 cm
Dimensions (D x W x H) 30 x 60 x 29 to 36 in.
Color Black
Adjustable (Height) 29 to 36 in.
Base Material Steel
Certifications/Compliance SEFA Compliant
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.