Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Accu Lab Table with Epoxy Top, Adjustable Height

Catalog No. 13753111 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 29 to 36 in.
30 x 60 x 29 to 36 in.
30 x 72 x 29 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
13-753-111 30 x 72 x 29 to 36 in.
13-753-109 30 x 60 x 29 to 36 in.
13-753-102 30 x 48 x 29 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-753-111 Supplier Diversified Spaces™ Supplier No. DMLT7230G6OW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The versatile Accu Lab Table is designed to support laboratory, research, and educational environments. Its adaptable design and accessory compatibility make it a practical foundation for science classrooms, chemistry labs, and technical learning spaces.

  • Heavy-duty steel construction
  • Glide base
  • Epoxy lab table
  • Adjustable height
  • Constructed from 14-gauge steel tubing to provide strength, stability and long-term durability in demanding lab environments
  • Finished with a chemically resistant epoxy powder coating designed to withstand everyday laboratory use
  • Assembly required

Specifications

Product Type Lab Table
Footrest No
Warranty 2 Years
Top Style Epoxy
With Casters No
With Tilt No
No. of Shelves None
No. of Drawers None
Load Bearing Capacity (English) 2000 lb.
No. of Doors None
Adjustable Yes
Load Bearing Capacity (Metric) 907.18 kg
Frame Material Steel
Includes Glides
Dimensions (D x W x H) 30 x 72 x 29 to 36 in.
Color Black
Depth (Metric) 76.2 cm
Base Material Steel
Autoclavable Not Autoclavable
Adjustable (Height) 29 to 36 in.
Weight (English) 81 lb.
Weight (Metric) 36.74 kg
Width (Metric) 182.88 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.