Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Accu Lab Table with Phenolic Top, Adjustable Height

Catalog No. 13753110 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 28.75 to 35.75 in.
30 x 60 x 28.75 to 35.75 in.
30 x 72 x 28.75 to 35.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
13-753-110 30 x 72 x 28.75 to 35.75 in.
13-753-103 30 x 60 x 28.75 to 35.75 in.
13-753-101 30 x 48 x 28.75 to 35.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-753-110 Supplier Diversified Spaces™ Supplier No. DMLT7230G4OW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The versatile Accu Lab Table is designed to support laboratory, research, and educational environments. Its adaptable design and accessory compatibility make it a practical foundation for science classrooms, chemistry labs, and technical learning spaces.

  • Heavy-duty steel construction
  • Glide base
  • Phenolic lab table
  • Adjustable height
  • Constructed from 14-gauge steel tubing to provide strength, stability and long-term durability in demanding lab environments.
  • Chemically resistant finish
  • Assembly required

Specifications

Product Type Lab Table
With Tilt No
Footrest No
With Casters No
No. of Doors None
Width (Metric) 182.88 cm
Weight (Metric) 36.74 kg
No. of Shelves None
Load Bearing Capacity (Metric) 907.18 kg
Top Style Phenolic
Load Bearing Capacity (English) 2000 lb.
No. of Drawers None
Warranty 2 Years
Weight (English) 81 lb.
Includes Glides
Frame Material Steel
Dimensions (D x W x H) 30 x 72 x 28.75 to 35.75 in.
Color Black
Depth (Metric) 76.2 cm
Base Material Steel
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 28.75 to 35.75 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.