Learn More
Description
- Create four-quadrant protective spaces with X-shaped partition on a round or square table
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Each 24 in. high panel has pre-cut slit in the center that easily slides into one another
- Notch cut out at the top for easy-to-carry mobile portability
- Lightweight and versatile for set-up, take-down, and stores flat when not in use
Specifications
Specifications
| Width (English) | 48 in. |
| Height (English) | 24 in. |
| Color | Clear |
| Product Type | Sneeze Guard Barrier |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.