Learn More
Description
- Thick, clear plastic shield is high-impact and shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Two 5 x 5 in. legs included, easily slide into the precut slits at the base for stability
- Notch cut out at the top for easy-to-carry mobile portability
- Lightweight and versatile for set-up, take-down, and stores flat when not in use
Specifications
Specifications
| Height (English) | 24 in. |
| Width (English) | 36 in. |
| Color | Clear |
| Product Type | Sneeze Guard Barrier |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.