Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Cut-Out Pass-Through

Catalog No. 19169788 Shop All AccuformNMC Products
Change view
Click to view available options
Width (English):
24 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-169-788 36 in.
19-169-787 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-788 Supplier Accuform™ Supplier No. PRL202

Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.

  • Thick, clear plastic shield is high-impact and shatter resistant
  • Has 4 x 12 in. lower center cut-out for pass through
  • Maintains optical clarity, even after repeated wipe- and wash-downs
  • Chemical-resistant plastic cleans easily with any disinfectant cleaner
  • Two 5 x 5 in. legs included, easily slide into the precut slits at the base for stability
  • Notch cut out at the top for easy-to-carry mobile portability
  • Lightweight and versatile for set-up, take-down, and stores flat when not in use

Specifications

Height (English) 24 in.
Width (English) 36 in.
Color Clear
Product Type Sneeze Guard Barrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.