Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Side Wings
Shop All AccuformNMC ProductsDescription
- Set on top of table, desk, or counter with added protection from side wing panel shields
- Adjustable angle (19.75 in. Height x 10 in. Width) side wing panels are attached by plastic hinges
- Thick, clear plastic shield is high-impact and is shatter resistant
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Lightweight and versatile for set-up, take-down, and portability
Specifications
Specifications
| Height (English) | 24 in. |
| Width (English) | 48 in. |
| Color | Clear |
| Product Type | Sneeze Guard Barrier |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.