Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Side Wings and Cut-Out Pass-Through

Catalog No. 19169791 Shop All AccuformNMC Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-169-791 36 in.
19-169-792 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-791 Supplier Accuform™ Supplier No. PRL700

Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.

  • Set on top of table, desk, or counter with added protection from side wing panel shields
  • Has 4 x 12 in. lower center cut-out for pass through
  • Adjustable angle (19.75 in. Height x 10 in. Width) side wing panels are attached by plastic hinges
  • Thick, clear plastic shield is high-impact and is shatter resistant
  • Maintains optical clarity, even after repeated wipe- and wash-downs
  • Chemical-resistant plastic cleans easily with any disinfectant cleaner
  • Lightweight and versatile for set-up, take-down, and portability

Specifications

Width (English) 36 in.
Height (English) 24 in.
Color Clear
Product Type Sneeze Guard Barrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.