Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Accu-Shield™ SG Clear Barrier Panels Hanging Panel

Catalog No. 19169796 Shop All AccuformNMC Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-169-796 36 in.
19-169-795 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-796 Supplier Accuform™ Supplier No. PRL601

missing translation for 'validMainframeMsg'

Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.

  • Ideal for use in areas where tabletop space is limited
  • Thick, clear plastic shield is high-impact and is shatter resistant
  • Maintains optical clarity, even after repeated wipe- and wash-downs
  • Chemical-resistant plastic cleans easily with any disinfectant cleaner
  • Lightweight and versatile for set-up and take-down
  • Pre-drilled top edge holes to attach to countertop wall or hang from the ceiling
  • Includes 8 ft. jack chain and two brass S hooks

Specifications

Height (English) 30 in.
Width (English) 36 in.
Color Clear
Product Type Sneeze Guard Barrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.