Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ AccuCheck™ ERF Reference Particles

Catalog No. A55950
Encompass_Preferred
Change view
Click to view available options
Quantity:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A55950 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A55950 Supplier Invitrogen™ Supplier No. A55950
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Used for standardization and calibration of an intensity unit of fluorescence for flow cytometry analysis

  • AccuCheck ERF Reference Particles are used for standardization and calibration of an intensity unit of fluorescence for flow cytometry analysis.
  • Through the application of the assigned NIST-traceable intensity standard for a given fluorophore, instrument sensitivity and accuracy can be determined, permitting data comparison between flow cytometry instruments.
  • In combination with a biological standard, these particles can also be used to quantify the level of biomarker expression.
  • Includes lot-specific NIST-traceable ERF values assigned to 26 channels
  • Enables fluorescence intensity measurements for instrument accuracy and sensitivity
  • Facilitates instrument to instrument data comparison
TRUSTED_SUSTAINABILITY

Specifications

Concentration 2 x 10^6 beads/ mL
Content And Storage Store at 2–8°C
For Use With (Application) Flow Cytometry
Material Polystyrene
Product Type ERF Reference Particle
Flow Cytometer Laser Lines 405 nm, 488 nm, 561 nm, 640 nm
Quantity 3 mL
Volume (Metric) 3 mL
Diameter (Metric) 3.1 μm
Can AccuCheck ERF Reference Particles (Cat. No. A55950) be used with fluorescence-activated cell sorters?

Yes, AccuCheck ERF Reference Particles (Cat. No. A55950) can be used with fluorescence-activated cell sorters as long as the cell sorter has the appropriate channel/filter(s).

What are the 26 emission filters referenced by the AccuCheck ERF Reference Particles (Cat. No. A55950)?

The emission filters referenced by the AccuCheck ERF Reference Particles (Cat. No. A55950) can be found in Table 1 of the Poster: Internally stained multiple fluorescent microsphere intensity reference with NIST-assigned ERF values for quantitative flow cytometry analysis

I accidentally stored the AccuCheck ERF Reference Particles (Cat. No. A55950) in the freezer, can they still be used?

No. If frozen, the AccuCheck ERF Reference Particles (Cat. No. A55950) may have aggregated to such an extent that the aggregates cannot be adequately dispersed by sonication.

for resarch use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.