Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences ACCUCUT SRM200 ROTAR MICROTOME
SDP

Catalog No. NC3401316
Encompass_Preferred

  • Microtome type: Manual rotary
  • Applications: Paraffin and hard specimens
  • Specimen orientation: Three-axis (XYZ)
  • Trimming advance: 10 or 50 microns
  • Section thickness range: 0.5 – 60 microns
  • Handwheel operation: Smooth-running
  • Handwheel brake: Engages in any position
  • Blade holder: Universal, with lateral displacement
  • Blade compatibility: Accu-Edge Disposable Blades
  • Specimen clamp: Universal cassette and orienting clamps
  • Specimen retraction: Included
  • Dimensions: 16 in width x 18.5 in depth x 12 in height
  • Weight: 29 kg
  • Feeding mechanism: Cross roller guides, backlash-free
  • Internal protection: Sliding cover for debris
  • Safety features: Handwheel locking system, blade guard

Catalog No. NC3401316 Supplier Electron Microscopy Sciences Supplier No. 62660
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Microtome type: Manual rotary
  • Applications: Paraffin and hard specimens
  • Specimen orientation: Three-axis (XYZ)
  • Trimming advance: 10 or 50 microns
  • Section thickness range: 0.5 – 60 microns
  • Handwheel operation: Smooth-running
  • Handwheel brake: Engages in any position
  • Blade holder: Universal, with lateral displacement
  • Blade compatibility: Accu-Edge Disposable Blades
  • Specimen clamp: Universal cassette and orienting clamps
  • Specimen retraction: Included
  • Dimensions: 16 in width x 18.5 in depth x 12 in height
  • Weight: 29 kg
  • Feeding mechanism: Cross roller guides, backlash-free
  • Internal protection: Sliding cover for debris
  • Safety features: Handwheel locking system, blade guard

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.