Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Acid Pipe Markers

Catalog No. 19804876 Shop All AccuformNMC Products
Change view
Click to view available options
Display Text:
Acid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-804-876 Acid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-876 Supplier Accuform Signs Supplier No. RPK109SSB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify contents and mark the directional flow for pipes carrying acid.

Specifications

Description Pipe Marker
Adhesive Type Self-adhesive
Material Vinyl, Plastic
Display Text Acid
For Use With (Application) Clearly identify the pipe contents and flow direction
Life Span 1 to 3 Years
Quantity 1 Ea.
Temperature Range (English) -90 to 168°F
Temperature Range (Metric) -67.77 to 75.55°C
Thickness (English) 4 mil
Diameter (English) 1.5 to 2 in.
Diameter (Metric) 3.81 to 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.