Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Alcohol Drug and Weapon Free Zone

Catalog No. 19805225 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Plastic
Vinyl
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-805-225 7 x 10 in. Vinyl
19-805-227 7 x 10 in. Aluminum
19-805-226 7 x 10 in. Plastic
19-805-228 10 x 14 in. Vinyl
19-805-229 10 x 14 in. Plastic
19-805-230 10 x 14 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-805-225 Supplier Accuform Signs Supplier No. MACC809VS
Add to Cart
Add to Cart

Use posted notice signs to identify zones that do not allow certain items.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Material Vinyl
Quantity 1 Ea.
For Use With (Application) For short term outdoor applications
Height (English) 7 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Notice Alcohol, Drug And Weapon Free Zone
Product Type Safety Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.