Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs American Lock Padlocks

Catalog No. 19804552 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-804-552 Blue
19-804-551 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-804-552 Supplier Accuform Signs Supplier No. KDL623BU

missing translation for 'validMainframeMsg'

Specifications

Width (English) 1.5 in.
Clearance (English) 1.5 in.
Depth (English) 0.75 in.
Clearance (Metric) 3.81 cm
Diameter (English) 0.25 in.
Color Blue
Diameter (Metric) 0.63 cm
Key Type Keyed Different
Depth (Metric) 1.9 cm
Locking Mechanism 5-pin Tumbler Cylinder
Material Aluminum Alloy
Product Type Padlock
For Use With (Application) For Indoors and Outdoors
Width (English) Shackle 0.75 in.
Width (Metric) 3.81 cm
Width (Metric) Shackle 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.