Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Arrow Signs

Catalog No. 19804500 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-500 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-500 Supplier Accuform Signs Supplier No. FRW851RA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inform road-users of a section of road that flows only in one direction.

Specifications

Certifications/Compliance ASTM D 4956 Type I, MUTCD
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
For Use With (Application) Commercial sign applications
Height (English) 18 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 0.08 in.
Width (English) 36 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Displayed Text Left Arrow
Product Type Direction Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.