Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Ball Valve Lockouts

Catalog No. p-3563032 Shop All AccuformNMC Products
Change view
Click to view available options
Diameter (English):
0.37 in.
0.37 to 1.25 in.
1.5 to 2.5 in.
2 to 8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-804-547 0.37 to 1.25 in.
19-804-548 1.5 to 2.5 in.
19-804-549 2 to 8 in.
19-804-550 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-804-547 Supplier Accuform Signs Supplier No. KDD431

Prevent valves from being turned on around your facility by properly locking them out with Ball Valve Lockouts

Specifications

Product Type Ball Valve Lockout
Color Red
Material Plastic
Diameter (English) 0.37 to 1.25 in.
Diameter (Metric) 0.93 to 3 cm
For Use With (Application) Designed lockout fits all major brand one quarter turn ball valve handles
Temperature Range (English) −50° to +360°F
Temperature Range (Metric) −46° to +182°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.