Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Caustic Pipe Markers

Catalog No. 19804873 Shop All AccuformNMC Products
Change view
Click to view available options
Diameter (English):
0.75 to 1.25 in.
2.5 to 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-804-873 2.5 to 6 in.
19-804-872 0.75 to 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-804-873 Supplier Accuform Signs Supplier No. RPK185SSD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify contents and mark the directional flow for pipes carrying caustic product.

Specifications

Description Pipe Marker
Adhesive Type Self-adhesive
Color Black, Yellow
Material Vinyl, Plastic
Display Text Caustic
For Use With (Application) Clearly identifying the pipe contents and flow direction, make maintaining facility easier and increase employee safety by clearly marking pipes
Life Span 1 to 3 Years
Quantity 1 Ea.
Temperature Range (English) -90 to 168°F
Temperature Range (Metric) -67.77 to 75.55°C
Thickness (English) 4 mil
Diameter (English) 2.5 to 6 in.
Diameter (Metric) 6.35 to 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.