Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Caution Lock Out for Safety Labels

Catalog No. 19821787 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-821-787 3.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-787 Supplier Accuform Signs Supplier No. LLKT605VSP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact lockout safety labels

  • Label: CAUTION LOCK OUT FOR SAFETY (w/ graphic)
  • Material: Adhesive vinyl
  • Size: 8.9 × 12.7cm (3.5 × 5 in.)
  • Color: Yellow, Black
  • Language: English

Specifications

Type Tagout Safety Label
Material Vinyl
Adhesive Type Pressure-sensitive
Width (English) 5 in.
Width (Metric) 12.7 cm
Temperature Range (Metric) -28.89°C to +80°C
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Temperature Range (English) -20°F to +176°F
Dimensions (L x W) 3.5 x 5 in.
Displayed Text Lock Out For Safety
Color Black, Yellow
Life Span 5 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.