Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Chemicals and Haz Mat Signs: Acetylene

Catalog No. 19804675 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-675 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-675 Supplier Accuform Signs Supplier No. MCHL174VP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact safety signs

  • Legend: DANGER ACETYLENE
  • Size: 25.4 × 35.6cm (10 × 14 in.)
  • Material: Plastic
  • Color: White, Black, Red
  • Language: English

Specifications

Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor usage medium-duty marking needs ideal for indoor and short-term, sheltered outdoor environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.6 cm
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Acetylene
Product Type Safety Sign
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.