Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Authorized Personnel Only with Graphic

Catalog No. 19804562 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-562 1.5 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-562 Supplier Accuform Signs Supplier No. LADM001VSP
Add to Cart
Add to Cart

Restrict access to an area to authorized personnel only with this safety label.

Specifications

Material Vinyl
Quantity 10/Pk.
Height (English) 1.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Width (English) 3 in.
Temperature Range (Metric) -29°C to 80°C
Temperature Range (English) -20°F to 176°F
Dimensions (L x W) 1.5 x 3 in.
Displayed Text AUTHORIZED PERSONNEL ONLY
Product Type Admittance Safety Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.