Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Authorized Personnel Only Sign

Catalog No. 19804627 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-627 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-627 Supplier Accuform Signs Supplier No. MADM006VS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prevent unauthorized personnel from entering dangerous areas by posting this sign.

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) For a variety of indoor, sheltered outdoor and marking needs, light duty application
Height (English) 10 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 14 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Displayed Text AUTHORIZED PERSONNEL ONLY
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.