Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Confined Space Enter by Permit Only Sign

Catalog No. 19165899 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Fiberglass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-165-899 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-165-899 Supplier Accuform Signs Supplier No. MCSP018XF
This item is not returnable. View return policy

Colorful, compact safety signs

  • Legend: DANGER. CONFINED SPACE. ENTRY BY PERMIT ONLY
  • Color: White, Black, Red
  • Language: English

Specifications

Material Fiberglass
Quantity 1 Ea.
Description Dura Fiberglass
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.6 cm
Languages English
Displayed Text DANGER Confined Space Enter By Permit Only
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.