Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Construction Area Keep Out Sign

Catalog No. 19804628 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-628 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-628 Supplier Accuform Signs Supplier No. MADM015VP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact safety signs

  • Available in different materials and sizes
  • Color: White, Black, Red
  • Language: English

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
Height (English) 24 in.
Height (Metric) 91.4 cm
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Width (English) 36 in.
Width (Metric) 91.4 cm
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Displayed Text DANGER Construction Area Keep Out
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.