Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Do Not Operate My Life Is On The Line

Catalog No. 19804201 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Self-laminating Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-201 Self-laminating Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-201 Supplier Accuform Signs Supplier No. MLT600LPP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact tagout tag with Place Picture Here space

  • Legend: DANGER. DO NOT OPERATE. MY LIFE IS ON THE LINE
  • Includes space for photo
  • High-strength, matte-surface, mar-, tear-, weather- and chemical-resistant sign for dirty and greasy environments
  • Size: 14.6 × 8.3cm (5.75 × 3.25 in.)
  • 15-mil thick rigid self-laminating plastic
  • 9.53mm (3/8 in.) hole with reinforced metal grommet

Specifications

Product Type Lockout Tag
Color Red
Material Self-laminating Plastic
Dimensions (L x W) 5.75 x 3.25 in.
Displayed Text DANGER Do Not Operate My Life is on The Line (Place Picture Here)
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Quantity 25/Pk.
Thickness 15 mil
Width (English) 3.25 in.
Width (Metric) 8.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.