Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Do Not Put Hand Into or Under Machinery - Bilingual

Catalog No. 19804603 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
4 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-603 4 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-603 Supplier Accuform Signs Supplier No. SBLEQM023XVE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prevent hand injuries and accidents by warning of safety protocols around machinery.

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
Description Dura Vinyl
Height (English) 4 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -120°F
Width (English) 7 in.
Temperature Range (Metric) -120°C to 80°C
Temperature Range (English) -120°F to 176°F
Dimensions (L x W) 4 x 7 in.
Displayed Text DANGER Do Not Put Hand Into or Under Machinery
Product Type Safety Label
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.