Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Eye and Ear Protection Required

Catalog No. 19804598 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-598 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-598 Supplier Accuform Signs Supplier No. LPPE284VSP
Add to Cart
Add to Cart

Warn employees they're entering an area where eye and ear protection is mandatory.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Material Vinyl
Quantity 5/Pk.
For Use With (Application) Provide proper protection in certain areas in order to stay safe on the job or in the for short term outdoor and self sticking applications
Height (English) 3.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 5 in.
Temperature Range (Metric) -28°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text DANGER Eye And Ear Protection Required
Product Type Protective Wear Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.