Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Eye Protection Required

Catalog No. 19804599 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-599 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-599 Supplier Accuform Signs Supplier No. LPPE290VSP
Add to Cart
Add to Cart

Ensure everyone wears their eye protection on your job site with a Danger label.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Material Vinyl
Quantity 10/Pk.
For Use With (Application) Provide proper protection where eye and face protection is required for short term outdoor and self sticking applications
Height (English) 1.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 3 in.
Temperature Range (Metric) -28°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text DANGER Eye Protection Required
Product Type Eye and Face Protection Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.