Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Fall Protection Required In This Area Sign

Catalog No. 19804775 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-775 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-775 Supplier Accuform Signs Supplier No. MFPR008VP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact safety sign

  • Legend: DANGER: FALL PROTECTION REQUIRED IN THIS AREA
  • Size: 25.4 × 35.6cm (10 × 14 in.)
  • Material: Plastic
  • Color: White, black, red
  • Language: English

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and short-term, sheltered outdoor environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.6 cm
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Fall Protection Required In This Area
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.