Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Keep Hands Out of Machinery Sign

Catalog No. 19804576 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
30.5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-576 30.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-576 Supplier Accuform Signs Supplier No. LEQM012XVE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OSHA safety label helps warn your team of potentially dangerous machinery.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
Description Dura Vinyl
Height (English) 30.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -120°F
Width (English) 5 in.
Temperature Range (Metric) -120°C to 80°C
Temperature Range (English) -120°F to 176°F
Dimensions (L x W) 30.5 x 5 in.
Displayed Text DANGER Keep Hands Out of Machinery
Product Type Safety Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.