Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: No Smoking Open Flames

Catalog No. 17998253 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-998-253 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-253 Supplier Accuform Signs Supplier No. MSMK050VS
Add to Cart
Add to Cart

Alert workers and patrons that smoking and open flames will not be allowed in this area.

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Indoor or sheltered environment
Height (English) 10 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 0.004 in.
Width (English) 14 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 176°F
Displayed Text DANGER No Smoking or Open Flame
Product Type Smoking Control Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.