Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Diesel Signs

Catalog No. 19821784 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
6 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-821-784 6 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-784 Supplier Accuform Signs Supplier No. MCHL540XV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inform all personnel of the presence and location of diesel fuel.

  • Legend: DIESEL
  • Size: 15.2 × 30.5cm (6 × 12 in.)
  • Material: Adhesive dura-vinyl
  • Color: Black, White
  • Language: English

Specifications

Material Vinyl
Quantity 1 Ea.
Description Dura Vinyl
Height (English) 6 in.
Height (Metric) 15.2 cm
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Width (English) 12 in.
Width (Metric) 30.5 cm
Temperature Range (Metric) -29°C to 80°C
Temperature Range (English) -20°F to 176°F
Dimensions (L x W) 6 x 12 in.
Displayed Text Diesel
Product Type Safety Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.