Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Dura-Shield Slide Signs

Catalog No. 19804773 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
First Aid Room Occupied/Vacant
Meeting Room Occupied/Vacant
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-804-773 Meeting Room Occupied/Vacant
19-804-774 First Aid Room Occupied/Vacant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-804-773 Supplier Accuform Signs Supplier No. MFLPLXA1
Add to Cart
Add to Cart

Indicate the status of a room or area by conveying the proper message

  • Size: 10.2 × 25.4cm (4 × 10 in.)
  • Two pieces of 0.2cm (0.060 in.) acrylic plastic
  • Sub-surfaced printed and laminated together
  • Top portion has wording always shown
  • Bottom portion contains the slide panel to mark the current room status
  • Matte finish
  • Language: English

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Matte
Material Plastic
Quantity 1 Ea.
Style Architectural
Description Dura-Shield™ Plastic
For Use With (Application) For the office and are durable enough for industrial areas
Height (English) 4 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 10.2 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Meeting Room Occupied/Vacant
Product Type Office Slide Sign
Color White on Brown
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.