Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Entrance Sign

Catalog No. 19804633 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-804-633 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-633 Supplier Accuform Signs Supplier No. MADM503VP
Add to Cart
Add to Cart

Alert individuals of the location of an entrance for a building, business, job site, etc.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Finish Non-glare
Material Plastic
Quantity 1 Ea.
Mounting Type Wall Mount
For Use With (Application) Offers a selection of large signs which will help in getting messages
Height (English) 24 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 36 in.
Temperature Range (Metric) -229°C to 427°C
Temperature Range (English) -90°F to 168°F
Displayed Text Entrance
Product Type Entrance Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.