Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Projection Signs: Fire Extinguisher

Catalog No. 17998348 Shop All AccuformNMC Products
Catalog No. 17-998-348 Supplier Accuform Signs Supplier No. PSP618
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

When you need identification, location, and direction, signs can be seen from various angles for extra visibility.

  • Hang signs along hallways, stairways, corridors and doorways
  • Signs are .10 in. thick high-impact plastic
  • Images on the two panels are protected by an over-laminate
  • Flanged edges have pre-drilled mounting holes
  • Wall mount with screws or self-adhesive foam tape (both included)

Available in two styles:

  • 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
  • 90D signs project 90 degrees from the wall and can be viewed from either side

Specifications

Material Plastic
Quantity 1 Ea.
Style 3D
For Use With (Application) Aid with deployment in case of emergency
Height (English) 8 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Width (English) 8 in.
Temperature Range (Metric) -68°C to 76°C
Shape V-shaped
Temperature Range (English) -90°F to 168°F
Displayed Text Fire Extinguisher
Product Type Projection Sign
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.