Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Exit Only Sign

Catalog No. 19804495 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-495 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-495 Supplier Accuform Signs Supplier No. FRR844RA
Add to Cart
Add to Cart

Clearly mark a pathway to be used for exiting only to control traffic flow.

Specifications

Certifications/Compliance ASTM D 4956
Grade Engineer
Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Mounting Type Surface Mount
For Use With (Application) Facilities drivers vigilant of what rules to follow while driving or parking on public or private property
Height (English) 18 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 7 mil
Width (English) 18 in.
Temperature Range (Metric) -34°C to 93°C
Temperature Range (English) -30°F to 200°F
Dimensions (L x W) 18 x 18 in.
Displayed Text Exit Only
Product Type Exit Only Traffic Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.