Learn More
Description
Ensure all those at your workplace can conveniently locate fire extinguishers by placing Fire Equipment Labels in specific locations throughout your facility, workplace, or worksite
- Labels can be quickly and easily applied to identify a fire extinguisher location.
- Inform readers and emergency respondents of a fire extinguisher located within a facility.
Specifications
Specifications
| Includes | Striped background |
| Material | Vinyl |
| Quantity | 5/Pk. |
| For Use With (Application) | Labels are an easy way to provide safe and effective communication |
| Height (English) | 3.5 in. |
| Width (English) | 5 in. |
| Displayed Text | Fire Extinguisher Inside |
| Product Type | Fire Safety Label |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.