Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Full Oxygen Cylinders Ready For Use

Catalog No. 19805025 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-805-025 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-025 Supplier Accuform Signs Supplier No. MWLD504VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inform readers of oxygen cylinders that are full and ready to be used.

Specifications

Certifications/Compliance 29 CFR 1910.101
Material Aluminum
Mounting Type Surface Mount
For Use With (Application) Marking content of a cylinder, identifying cylinder group, use status and safety message
Height (English) 10 in.
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 121°C
Temperature Range (English) -40°F to +250°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Full Oxygen Cylinders Ready For Use
Product Type Safety Sign
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.