Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Lane Guidance Signs

Catalog No. 19821811 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-821-811 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-811 Supplier Accuform Signs Supplier No. MR32LRA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

No left turn arrow pictorial

  • Legend: No left turn arrow pictorial
  • Size: 61 × 61cm (24 × 24 in.)
  • Engineer-grade prismatic providing better day and nighttime brightness than the traditional engineer-grade sheeting
  • Reflective sign face provides added visibility in low-light conditions
  • UV-resistant inks prevent fading during long-term outdoor use
  • Supplied with top and bottom center holes from post- or fence-mounting
  • Colors: White, Black, Red
  • Recommended for commercial sign applications as well as non-critical traffic control signs

Specifications

Certifications/Compliance ASTM D 4956
Grade Engineer
Quantity 1 Ea.
Style Post or Fence
Description Engineer Grade Reflective Material
For Use With (Application) Let drivers know what lanes they should be in, where you can and cannot turn and basic guidelines and restrictions to follow
Height (English) 24 in.
Height (Metric) 61 cm
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Thickness 7 mil
Width (English) 24 in.
Width (Metric) 61 cm
Temperature Range (Metric) -34°C to +93°C
Temperature Range (English) -30°F to +200°F
Dimensions (L x W) 24 x 24 in.
Displayed Text No Left Turn Arrow
Product Type Lane Guidance Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.