Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Lock Box

Catalog No. 19804533 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-804-533 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-533 Supplier Accuform Signs Supplier No. KCC615
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Access to keys of multiple locked out equipment or machinery can be prevented by locking them away in lock box

Once job is completed, verified, and workers are cleared from the equipment, the foreman unlocks the box to regain access to the keys.

  • For storing of keys of locked out devices
  • Controlled by the group leader or job foreman
  • Features sturdy steel box measuring measuring 10 x 6 x 4.25 in.
  • Includes top key slot and carry handle for portability

Order Info

Includes lockable closure (padlock(s), sold separately)

Specifications

Product Type Lock Box
Color Red
Material Steel
Dimensions (L x W x H) 6 x 10 x 4.25 in.
For Use With (Application) For storing of keys of locked out devices
Height (English) 4.25 in.
Height (Metric) 11 cm
Includes Lockable closure, top key slot and carry handle
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 10 in.
Width (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.