Learn More
Description
- Constructed of durable, rugged plastic and steel
- Wand with wheel is 86.4cm (34 in.) long
- Ease of marking surfaces without bending over
- Spray cans sold separately
Specifications
Specifications
| Includes | Wheel |
| Material | Steel, Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Ideal for free marking, writing and filling in stencils |
| Height (English) | 34 in. |
| Height (Metric) | 86.4 cm |
| Product Type | Marking Wand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.