Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Message and Symbol Stencils

Catalog No. 19804467 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
34 in.
47 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-804-467 47 in.
19-804-466 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-804-467 Supplier Accuform Signs Supplier No. FMS258
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stencils provide easy, permanent and uniform identification

  • One piece construction for easy, positioning and perfect alignment every time
  • Material: Polyethylene plastic
  • Durable, tough stencils are precision cut 0.15cm (.060 in.) thick polyethylene plastic to provide crisp, accurate markings
  • Lays to conform to various surfaces
  • Easy to clean — roll stencil to flake off dried paint

Specifications

Material Polyethylene
Quantity 1 Ea.
For Use With (Application) Spray or brush on paint
Height (English) 47 in.
Height (Metric) 119.4 cm
Thickness 0.06 in.
Width (English) 34 in.
Width (Metric) 86.4 cm
Product Type Handicap Accessible Symbol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.