Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking

Catalog No. 17998240 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
25.2 x 35.6 cm
7 x 10 in.
Material:
Aluminum
Plastic
Vinyl
Thickness:
0.04 in.
0.06 in.
4 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Thickness
17-998-240 7 x 10 in. Aluminum 0.04 in.
17-998-239 7 x 10 in. Plastic 0.06 in.
17-998-238 7 x 10 in. Vinyl 4 mil
17-998-237 25.2 x 35.6 cm Aluminum 0.04 in.
17-998-236 10 x 14 in. Plastic 0.06 in.
17-998-235 25.2 x 35.6 cm Vinyl 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-998-240 Supplier Accuform Signs Supplier No. MSMK423VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure your smoking rules are understood with a bold red no smoking sign.

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Aluminum
Quantity 1 Ea.
Mounting Type Wall Mount
For Use With (Application) Indoor and outdoor usage excellent for harsh environments ideal for longer-term marking needs
Height (English) 7 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 0.04 in.
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 7 x 10 in.
Displayed Text No Smoking
Product Type Smoking Control Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.