Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking Beyond This Point

Catalog No. 17998243 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
Temperature Range (English):
-20°F to 140°F
-20°F to 176°F
-90°F to 168°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
17-998-243 Aluminum -20°F to 140°F
17-998-242 Plastic -90°F to 168°F
17-998-241 Vinyl -20°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-998-243 Supplier Accuform Signs Supplier No. MSMK432VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Notifies patrons or workers that smoking will not be allowed beyond this area.

Specifications

Certifications/Compliance ANSI, OSHA
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 7 x 10 in.
Displayed Text No Smoking Beyond This Point
Product Type Smoking Control Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.