Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking No Open Flames No Sparks

Catalog No. 17998230 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
Temperature Range (English):
-20°F to 140°F
-20°F to 176°F
-90°F to 168°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
17-998-230 Aluminum -20°F to 140°F
17-998-229 Plastic -90°F to 168°F
17-998-228 Vinyl -20°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-998-230 Supplier Accuform Signs Supplier No. MSMK118VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Warn patrons and workers that smoking, open flames, and sparks are not permitted in area.

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Displayed Text No Smoking No Open Flame No Sparks
Product Type Smoking Control Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.