Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking Open Flames

Catalog No. 17998255 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Temperature Range (English):
-20°F to 140°F
-90°F to 168°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
17-998-255 Aluminum -20°F to 140°F
17-998-254 Plastic -90°F to 168°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-998-255 Supplier Accuform Signs Supplier No. MSMK050VA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Alert workers and patrons that smoking and open flames will not be allowed in this area.

Specifications

Material Aluminum
Quantity 1 Ea.
For Use With (Application) For medium duty indoor and sheltered outdoor
Height (English) 10 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Width (English) 14 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Displayed Text DANGER No Smoking or Open Flame
Product Type Smoking Control Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.