Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking or Open Flames Within 50 Feet

Catalog No. 19804968 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Plastic
Height (English):
10 in.
14 in.
Width (English):
10 in.
14 in.
Displayed Text:
DANGER No Smoking
DANGER No Smoking In This Area
Designated Smoking Area
No Smoking or Open Flame Within 50 Feet
Notice No Smoking
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Displayed Text
19-804-968 Fiberglass 10 in. 14 in. Notice No Smoking
19-804-988 Aluminum 14 in. 10 in. DANGER No Smoking
19-804-964 Plastic 10 in. 14 in. DANGER No Smoking In This Area
19-804-673 Fiberglass 10 in. 14 in. No Smoking or Open Flame Within 50 Feet
19-804-966 Fiberglass 10 in. 14 in. Designated Smoking Area
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-804-968 Supplier Accuform Signs Supplier No. MSMK848XF

Helping tobacco control programs to work

Specifications

Material Fiberglass
Quantity 1 Ea.
Description Dura Fiberglass
Height (English) 10 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Width (English) 14 in.
Temperature Range (Metric) -20°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice No Smoking
Product Type Smoking Control Sign
Color Blue on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.