Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Welding or Open Flames Sign

Catalog No. 19805028 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-805-028 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-028 Supplier Accuform Signs Supplier No. MWLD007VP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prohibit welding and open flames in your facility or on your job site.

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Dimensions (L x W) 10 x 14 in.
Displayed Text No Welding Or Open Flames
Product Type Construction Site Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.