Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Reflective Tape

Catalog No. 19821826 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Orange, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-821-826 Orange, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-821-826 Supplier Accuform Signs Supplier No. PTM814ORWT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Can be used outdoors on poles, barricades, fences, buildings, private roads and off-road vehicles

  • Size: 0.05cm (2 in.) x 9.14m (30 ft.)
  • Engineer-grade with bounce-back reflectivity from a light source
  • 5.5-mil thick urethane tapes have permanent adhesive with peel-off liner
  • Color: Orange and white

Compliance

Meets Federal Specification L-S 300C (Reflective 1) and FP-85 (Type II)

Specifications

Dimensions (L x W) 30 ft. x 2 in.
Color Orange, White
Length (English) 30 ft.
Length (Metric) 9.14 m
Thickness 5.5 mil
Width (English) 2 in.
Type Engineer Grade Reflective Tape
For Use With (Application) Improved daytime, low light and night time visibility
Width (Metric) 5.08 cm
Material Urethane
Adhesive Type Permanent Adhesive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.