Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Reserved Handicapped Sign

Catalog No. 19804625 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
18 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-625 18 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-625 Supplier Accuform Signs Supplier No. FRA231RA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Colorful, compact safety signs

  • Legend: RESERVED HANDICAPPED (w/ graphic)
  • Material: .080 Engineer grade reflective aluminum
  • Size: 45.7 × 30.5cm (18 × 12 in.)
  • Color: Blue, White
  • Language: English

Specifications

Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Mounting Type Corner Holes
For Use With (Application) Engineer grade prismatic signs provide added visibility in low light conditions
Height (English) 18 in.
Height (Metric) 45.7 cm
Max. Temperature (English) 200°F
Min. Temperature (English) -30°F
Width (English) 12 in.
Width (Metric) 30.5 cm
Temperature Range (Metric) -34°C to 93°C
Shape Rectangular
Temperature Range (English) -30°F to 200°F
Dimensions (L x W) 18 x 12 in.
Displayed Text Reserved Handicapped
Product Type Reserved Handicap Accessible Sign
Color Blue on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.